Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brookfield 72" Double Vanity, Black Onyx, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 547-V72-BKO-FTJR
- Zoro # G623884534
product price:Â
$
8,620.99
/ea
Key Features
Material
Poplar
Color
Black Onyx
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Finish
Black Onyx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547-V72-BKO-FTJR
- Zoro #
- G623884534
- UPC #
- 840467829970
- Country of Origin
- Viet Nam
- Item
- Vanity Base, Top and Sink
- Material
- Poplar
- Color
- Black Onyx
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Finish
- Black Onyx
- Cabinet Finish
- Black Onyx
- Hardware Finish
- Champagne Brass
- Countertop
- Tajnar
- Countertop Material
- Eclos Zero Silica
Dimensions
- Height
- 35.93 in
- Width
- 72 in
- Depth
- 23.5 in
Description
Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.