Zoro Homepage

Brookfield 72 in. Double Vanity, Black Onyx

  • Mfr # 547-V72-BKO

  • Zoro # G116242889


product price: $2,995.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Length
23.38 in
Overall Height
34.75 in
Color
Black Onyx
Overall Width
71.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V72-BKO
Zoro #
G116242889
UPC #
840108982903
Country of Origin
Viet Nam

Dimensions

Overall Length
23.38 in
Overall Height
34.75 in
Overall Width
71.75 in

Details

Finish
Champagne Brass
Color
Black Onyx

Description

The Brookfield 72 in. Double Vanity in Black Onyx, by James Martin Vanities, offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two double-door cabinets that open to interior shelves, along with four standard drawers for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. Select one of our countertops to complete your vanity.


  • Two double-door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Black Onyx finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.