Brookfield 72 in. Double Vanity, Black Onyx w/ 3 CM Lime Delight Silestone Top

  • Mfr # 547-V72-BKO-3LDL

  • Zoro # G416242886


product price:  $5,063.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
35.88 in
Material
Poplar, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V72-BKO-3LDL
Zoro #
G416242886
UPC #
840467804137
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Black Onyx
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Lime Delight
Shape
Rectangular
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

The Brookfield 72 in. Double Vanity in Black Onyx by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two double-door cabinets that open to interior shelves, along with four standard drawers for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. The addition of a suede-finished Lime Delight Silestone top with undermount sinks completes the look.


  • Two double-door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Black Onyx finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain sinks that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products