Brookfield 72 in. Double Vanity, Honey Oak w/ 3 CM Ethereal Noctis Silestone Top

  • Mfr # 547-V72-HNO-FENC
  • Zoro # G416243098
product price: 
$
5,744.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
547-V72-HNO-FENC
Zoro #
G416243098
UPC #
840467807763
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Ethereal Noctis
Shape
Rectangular
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

The Brookfield 72 in. Double Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two double-door cabinets that open to interior shelves, along with four standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of an Ethereal Noctis Silestone top with undermount sinks completes the look.This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two double-door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Faucet sold separately
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • FreePower Wireless Charging; two-device unit in between sinks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products