Chianti 20 in. Single Vanity, Glossy White w/ White Glossy Composite Stone Top

  • Mfr # 533V20GWWG

  • Zoro # G816243049


product price:  $972.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
20 in
Height
29.5 in
Material
Poplar, Plywood Panels
Finish
Glossy White
Depth
15.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533V20GWWG
Zoro #
G816243049
UPC #
840467805516
Country of Origin
Viet Nam

Dimensions

Width
20 in
Height
29.5 in
Depth
15.38 in

Details

Material
Poplar, Plywood Panels
Finish
Glossy White
Shape
Rectangular
Number of Faucet Holes
1 Per Basin
Hardware Finish
Brushed Nickel/Matte Black/Radiant Gold
Includes
Vanity cabinet, countertop, sink
Tabletop Color
White Glossy
Number of Bowls
Single

Description

Upgrade your bathroom with the modern simplicity of the Chianti 20 in. Single Vanity by James Martin Vanities. Crafted from solid hardwoods with a sleek Glossy White finish and topped with a White Glossy Composite Stone countertop, this compact vanity combines style with functionality. Designed for versatility, the Chianti can be wall-mounted for a space-saving and contemporary feel, or paired with an optional stainless-steel base in one of three finishes. Perfect for smaller spaces like powder rooms or half baths, the streamlined design provides ample storage in a compact footprint. Square knobs in all three metal finishes are included to complete the look, seamlessly coordinating with the optional bases.


  • Two-door cabinet with interior shelf
  • Doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Glossy White cabinet finish
  • White Glossy Composite Stone Top with integrated sink included
  • Countertop is pre-drilled for one single-hole faucet
  • Each cabinet comes with square hardware knobs in all three metal finishes that match the coordinating bases
  • Floating vanity
  • Optional base sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.