Zoro Homepage

Chicago 36 in. Single Vanity, Glossy White

  • Mfr # 503-V36-GW

  • Zoro # G116242872


product price: $1,696.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Color
Glossy White
Overall Height
32.63 in
Overall Length
23.25 in
Overall Width
35.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-V36-GW
Zoro #
G116242872
UPC #
840108982361
Country of Origin
Viet Nam

Dimensions

Overall Height
32.63 in
Overall Length
23.25 in
Overall Width
35.88 in

Details

Finish
Champagne Brass
Color
Glossy White

Description

The sophisticated details and clean lines of the Chicago 36 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. Complete the look with one of our 3 cm tops.


  • Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
  • Doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Glossy White finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Crafted from solid kiln-dried Poplar
  • Dual-mounted: can be installed freestanding or floating
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.