Chicago 36 in. Single Vanity, Smokey Celadon, w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 503-V36-SC-3EJP

  • Zoro # G416243203


product price:  $2,578.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width
36 in
Height
33.76 in
Material
Poplar, Plywood Panels
Shape
Rectangular
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503-V36-SC-3EJP
Zoro #
G416243203
UPC #
840467801709
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
33.76 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Smokey Celadon
Shape
Rectangular
Number of Faucet Holes
3 Per Basin
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Eternal Jasmine Pearl
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The sophisticated details and clean lines of the Chicago 36 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Smokey Celadon finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look.


  • Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
  • Doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Smokey Celadon finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Crafted from solid kiln-dried Poplar
  • Dual-mounted: can be installed freestanding or floating
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products