Zoro Homepage

Chicago 48 in. Single Vanity, Smokey Celadon

  • Mfr # 503-V48-SC

  • Zoro # G216242932


product price: $2,195.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Height
32.63 in
Overall Length
23.25 in
Color
Smokey Celadon
Overall Width
47.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-V48-SC
Zoro #
G216242932
UPC #
840108982439
Country of Origin
Viet Nam

Dimensions

Overall Height
32.63 in
Overall Length
23.25 in
Overall Width
47.88 in

Details

Finish
Champagne Brass
Color
Smokey Celadon

Description

The sophisticated details and clean lines of the Chicago 48 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Smokey Celadon finish, this vanity offers ample storage with its two single-door cabinets, adjustable interior shelves, and four drawers three standard; one double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. Complete the look with one of our 3 cm tops.


  • Two single-door cabinets with adjustable interior shelves; four drawers (three standard drawers and one double-deep drawer on bottom row)
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Smokey Celadon finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Crafted from solid kiln-dried Poplar
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Dual-mounted: can be installed freestanding or floating
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.