Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chicago 60'' D Vanity, Glossy White, w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger
- Mfr # 503-V60D-GW-FEJP
- Zoro # G921967656
product price:Â
$
5,782.99
/ea
Key Features
Width
60 in
Height
33.76 in
Material
Poplar
Finish
Glossy White
Number of Bowls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 503-V60D-GW-FEJP
- Zoro #
- G921967656
- UPC #
- 840467811210
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 33.76 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Glossy White
- Number of Bowls
- 2
- Countertop Material
- Eternal Jasmine Pearl
- Color
- White
- Includes
- Vanity cabinet, countertop, sinks
- Hardware Finish
- Champagne Brass
Description
The Chicago Collection is distinctly contemporary, bringing both form and function to your bathroom with clean lines and ample storage. With three available finishes and multiple hardware options, the Chicago collection can be customized to your preferences by choosing to install as a freestanding or floating vanity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.