
Chicago 60'' D Vanity, Glossy White, w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
Mfr # 503-V60D-GW-FVSL
Zoro # G721967511
product price:Â $5,971.99
/eaKey Features
Width
60 in
Height
33.76 in
Material
Poplar
Finish
Glossy White
Hardware Finish
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
503-V60D-GW-FVSL
Zoro #
G721967511
UPC #
840467811234
Country of Origin
Viet Nam
Dimensions
Width
60 in
Height
33.76 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Poplar
Finish
Glossy White
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Countertop Material
Victorian Silver
Color
White
Description
The Chicago Collection is distinctly contemporary, bringing both form and function to your bathroom with clean lines and ample storage. With three available finishes and multiple hardware options, the Chicago collection can be customized to your preferences by choosing to install as a freestanding or floating vanity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.