Chicago 60'' D Vanity, Smokey Celadon, w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 503-V60D-SC-FVSL

  • Zoro # G121967494


product price:  $5,807.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
33.76 in
Material
Poplar
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
503-V60D-SC-FVSL
Zoro #
G121967494
UPC #
840467811265
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
33.76 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Smokey Celadon
Hardware Finish
Champagne Brass
Number of Bowls
2
Countertop Material
Victorian Silver
Color
Green
Includes
Vanity cabinet, countertop, sinks

Description

The Chicago Collection is distinctly contemporary, bringing both form and function to your bathroom with clean lines and ample storage. With three available finishes and multiple hardware options, the Chicago collection can be customized to your preferences by choosing to install as a freestanding or floating vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products