
Chicago 60 in. Double Vanity, Glossy White, w/ 3 CM Carrara Marble Top
Mfr # 503-V60D-GW-3CAR
Zoro # G416243210
product price:Â $4,555.99
/eaKey Features
Width
60 in
Height
33.76 in
Material
Poplar, Plywood Panels
Depth
23.5 in
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503-V60D-GW-3CAR
Zoro #
G416243210
UPC #
840467802119
Country of Origin
Viet Nam
Dimensions
Width
60 in
Height
33.76 in
Depth
23.5 in
Details
Material
Poplar, Plywood Panels
Finish
Glossy White
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Carrara White
Number of Bowls
Double
Mounting Type
Widespread Faucet
Description
The sophisticated details and clean lines of the Chicago 60 in. Double Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its double-door cabinets, adjustable interior shelves, and six drawers two tip-outs, two standard, two double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a Carrara White Marble top with undermount sinks completes the look.
- Double-door cabinet with adjustable interior shelf; six drawers (two top-row tip-outs, two standard, and two double-deep drawers on bottom row)
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.