Zoro Homepage

Chicago 60 in. Single Vanity, Glossy White

  • Mfr # 503-V60S-GW

  • Zoro # G416242909


product price: $2,855.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Length
23.25 in
Color
Glossy White
Overall Height
32.63 in
Overall Width
59.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-V60S-GW
Zoro #
G416242909
UPC #
840108982392
Country of Origin
Viet Nam

Dimensions

Overall Length
23.25 in
Overall Height
32.63 in
Overall Width
59.88 in

Details

Finish
Champagne Brass
Color
Glossy White

Description

The sophisticated details and clean lines of the Chicago 60 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its double-door cabinet, adjustable interior shelves, and six drawers four standard; two double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. Complete the look with one of our 3 cm tops.


  • Double-door cabinet with adjustable interior shelf; six drawers (four standard drawers and two double-deep drawers on bottom row)
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Glossy White finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Crafted from solid kiln-dried Poplar
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Dual-mounted: can be installed freestanding or floating
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.