Shop JAMES MARTIN VANITIES
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chicago 60 in. Single Vanity, Glossy White, w/ 3 CM Carrara Marble Top
- Mfr # 503-V60S-GW-3CAR
- Zoro # G316242702
product price:Â
$
4,467.00
/ea
Key Features
Width
60 in
Height
33.76 in
Material
Poplar, Plywood Panels
Depth
23.5 in
Includes
Vanity cabinet, countertop, sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503-V60S-GW-3CAR
- Zoro #
- G316242702
- UPC #
- 840467802379
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Glossy White
- Tabletop Color
- Carrara White
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Number of Faucet Holes
- 3 Per Basin
- Shape
- Rectangular
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 60 in
- Height
- 33.76 in
- Depth
- 23.5 in
Description
The sophisticated details and clean lines of the Chicago 60 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its double-door cabinet, adjustable interior shelves, and six drawers four standard; two double-deep. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a Carrara White Marble top with undermount sink completes the look.
- Double-door cabinet with adjustable interior shelf; six drawers (four standard drawers and two double-deep drawers on bottom row)
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.