
De Soto 118in Double Vanity Set, Bright White w/ 3 CM Arctic Fall Solid Surface Top (Discontinued)
- Mfr # 825-V118-BW-DU-AF
- Zoro # G911118082
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825-V118-BW-DU-AF
Zoro #
G911118082
UPC #
846871065928
Country of Origin
Viet Nam
Dimensions
Width
121" Double
Height
36.3 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Countertop Material
Arctic Fall Solid Surface
Shape
Rectangular
Hardware Finish
Satin Nickel
Description
The De Soto 118in Bright White Double Vanity Set by James Martin Vanities features two 48in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.