
De Soto 118in Double Vanity Set, Bright White w/ 3 CM White Zeus Quartz Top
Mfr # 825-V118-BW-DU-WZ
Zoro # G911118112
product price:Â $8,421.00
/eaKey Features
Width
121" Double
Height
36.3 inch
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
825-V118-BW-DU-WZ
Zoro #
G911118112
UPC #
840108953941
Country of Origin
Viet Nam
Dimensions
Width
121" Double
Height
36.3 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
White Zeus Quartz
Description
The De Soto 118in Bright White Double Vanity Set by James Martin Vanities features two 48in cabinets connected by a matching 22in make-up counter. The cabinet includes one faux shagreen drawer organizer, an electrical outlet with two USB ports, and interior shelf space. This cabinet also includes a decorative wood backsplash. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and two white ceramic rectangular sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.