
De Soto 30in Countertop Unit, Bright White w/ 3 CM Grey Expo Quartz Top
Mfr # 825-CU30-BW-3GEX
Zoro # G511116228
product price:Â $1,245.99
/eaKey Features
Width (In.)
31.4 in
Body Material
Yellow Poplar, Plywood Panels and MDF
Height (In.)
34.9 in
Depth (In.)
23.5 in
Finish
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
825-CU30-BW-3GEX
Zoro #
G511116228
UPC #
840108900761
Country of Origin
Viet Nam
Dimensions
Width (In.)
31.4 in
Height (In.)
34.9 in
Depth (In.)
23.5 in
Details
Body Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Number of Shelves
0
Number of Doors
0
Number of Drawers
2
Countertop Material
Grey Expo Quartz
Description
Elevate your master bathroom with the addition of the De Soto 30in Bright White Makeup Vanity with a Grey Expo Silestone Quartz top by James Martin Vanities. This refined and elegant vanity has a transitional flair, while the Grey Expo Silestone Quartz top is both luxurious and highly durable to handle daily usage. Provides ample storage for toiletries and other necessities, so you can reduce clutter on the sleek top. This delightful vanity is made with the finest materials and is sure to last. Able to coordinate with almost any aesthetic, this transitional styled vanity includes a soft-close drawer with English dovetail joinery and undermount glides, accentuated with Satin Nickel hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.