Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
De Soto 48" Single Vanity, Bright White, w/ 3 CM Phantome Eclos Top
- Mfr # 825-V48-BW-3PHT
- Zoro # G223914686
product price:Â
$
6,031.99
/ea
Key Features
Cabinet Finish
Bright White
Countertop
Phantome
Hardware Finish
Satin Nickel
Material
Yellow Poplar
Countertop Material
Eclos Zero Silica
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-V48-BW-3PHT
- Zoro #
- G223914686
- UPC #
- 840467835902
- Country of Origin
- Viet Nam
- Cabinet Finish
- Bright White
- Countertop
- Phantome
- Hardware Finish
- Satin Nickel
- Material
- Yellow Poplar
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Finish
- Bright White
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Color
- Bright White
Dimensions
- Height
- 36.18 in
- Width
- 48 in
- Depth
- 23.5 in
Description
The De Soto 48" Single Vanity by James Martin Vanities makes a striking statement in Bright White with its raised panels and distinctive base detailing. Featuring USB/120V integrated power and a removable drawer organizer, the vanity is finished with Satin Nickel pulls. The one-door cabinet with interior shelving and six full-extension drawers offer ample storage. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.