De Soto 72in Double Vanity, Bright White w/ 3 CM Ethereal Noctis Quartz Top

  • Mfr # 825-V72-BW-3ENC

  • Zoro # G411118148


product price:  $4,913.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
72" Double
Height
36.3 inch
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825-V72-BW-3ENC
Zoro #
G411118148
UPC #
840108941498
Country of Origin
Viet Nam

Dimensions

Width
72" Double
Height
36.3 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Hardware Finish
Satin Nickel
Countertop Material
Ethereal Noctis Quartz
Shape
Rectangular

Description

The De Soto 72in Bright White Double Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top with two white ceramic rectangular sinks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.