De Soto 72in Double Vanity, Bright White w/ 3 CM White Zeus Quartz Top
- Mfr # 825-V72-BW-3WZ
- Zoro # G911117993
product price:Â
$
4,335.99
/ea
Key Features
Width
72" Double
Height
36.3 inch
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825-V72-BW-3WZ
- Zoro #
- G911117993
- UPC #
- 840108954078
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels and MDF
- Finish
- Bright White
- Countertop Material
- White Zeus Quartz
- Shape
- Rectangular
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 72" Double
- Height
- 36.3 inch
- Depth
- 23.5 inch
Description
The De Soto 72in Bright White Double Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top with one white ceramic rectangular sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.