Zoro Homepage

De Soto 72in Double Vanity Cabinet, Bright White

  • Mfr # 825-V72-BW

  • Zoro # G511116129


product price: $3,627.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Body Material
Yellow Poplar, Plywood Panels and MDF
Height (In.)
35 in
Depth (In.)
23.5 in
Finish
Bright White
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-V72-BW
Zoro #
G511116129
UPC #
846871063634
Country of Origin
Viet Nam

Dimensions

Width (In.)
72" Double
Height (In.)
35 in
Depth (In.)
23.5 in

Details

Body Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Number of Shelves
2
Number of Doors
4
Number of Drawers
3
Includes
Vanity cabinet only

Description

The De Soto 72in Bright White Double Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.