Emmeline 36'' Single Vanity, Pistachio w/ 3 CM Parisien Bleu Top

  • Mfr # D100-V36-PST-3PBL

  • Zoro # G621967727


product price:  $3,902.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vanity cabinet, countertop, sinks
Hardware Finish
Champagne Brass
Material
Beech
Height
36 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100-V36-PST-3PBL
Zoro #
G621967727
UPC #
840467815294
Country of Origin
Viet Nam

Dimensions

Height
36 in
Width
36 in
Depth
23.5 in

Details

Includes
Vanity cabinet, countertop, sinks
Countertop Material
Parisien Bleu
Hardware Finish
Champagne Brass
Item
Vanity with Top
Material
Beech
Color
Green
Finish
Pistachio

Description

Crafted with meticulous attention to detail, the sculptural Emmeline Collection seamlessly blends artistry with functionality. Available in three sizes, this collection is crafted from solid Ash and Ash veneers and features dramatic, faceted panel drawers which offer ample storage as well as a removable drawer organizer for added convenience. The geometric design provides both visual intrigue and tactile delight, making Emmeline a functional work of art and the perfect statement piece for any luxurious bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products