Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Emmeline 36" Single Vanity, Pistachio, w/ 3 CM Siberian Silestone Top
- Mfr # D100-V36-PST-3SFR
- Zoro # G323865024
product price:Â
$
4,763.99
/ea
Key Features
Cabinet Finish
Pistachio
Countertop
Siberian
Hardware Finish
Champagne Brass
Shape
Rectangular
Material
Beech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D100-V36-PST-3SFR
- Zoro #
- G323865024
- UPC #
- 840467835971
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 35.98 in
- Width
- 36 in
Details
- Cabinet Finish
- Pistachio
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
- Shape
- Rectangular
- Material
- Beech
- Includes
- Vanity Base, Top and Sink
- Finish
- Pistachio
- Item
- Vanity Base, Top and Sink
- Color
- Pistachio
- Countertop Material
- Silestone Low Silica Surface
Description
The Emmeline 36" Single Vanity by James Martin Vanities makes a bold statement with its charming Pistachio finish and dramatic, faceted drawer fronts. Inspired by modern furnishings and characterized by clean lines juxtaposed with unexpected artisan details, the Emmeline boasts a solid Beech wood frame and two full-extension drawers lined with our signature aluminum laminate for easy cleaning. A finish-matched drawer organizer and tab-style pulls in Champagne Brass add the finishing touches to this vanity. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.