Emmeline 48 in. Single Vanity, Pebble Oak w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # D100-V48-PBO-FENC
- Zoro # G616243171
Key Features
Specifications
Details
- MFR #
- D100-V48-PBO-FENC
- Zoro #
- G616243171
- UPC #
- 840467807848
- Country of Origin
- Viet Nam
- Material
- Solid Ash wood frame with solid Ash wood veneers over moisture-resistant MDF panels
- Finish
- Pebble Oak
- Tabletop Color
- Ethereal Noctis
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Mounting Type
- Widespread Faucet
- Number of Bowls
- Single
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 23.5 in
Description
Inspired by today's modern furnishings, and characterized by clean lines juxtaposed with unexpected artisan details, the 48 in. Emmeline Single Vanity by James Martin Vanities creates a bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with our signature brushed aluminum laminate lining, and one top-row tip-out drawer. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds drama and intrigue, allowing this vanity to shine in any space. The Champagne Brass tab-style hardware adds a layer of sophistication. Completing the look is an Ethereal Noctis Silestone top, featuring modern, intricate black and gray nuances to add contrast and elegance to the white background.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Five standard drawers and one top-row tip-out drawer
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Wire-brushed Pebble Oak finish with Champagne Brass tab-style hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable drawer organizer in Ash wood included
- Freestanding vanity
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.