Emmeline 72'' D Vanity, Pebble Oak w/ Jasmine Pearl Top w/FreePower Wireless Charger

  • Mfr # D100-V72-PBO-FEJP

  • Zoro # G321967539


product price:  $7,111.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
2
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Finish
Pebble Oak
Includes
Vanity cabinet, countertop, sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D100-V72-PBO-FEJP
Zoro #
G321967539
UPC #
840467812934
Country of Origin
Viet Nam

Dimensions

Height
36 in
Depth
23.5 in
Width
72 in

Details

Number of Bowls
2
Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Finish
Pebble Oak
Includes
Vanity cabinet, countertop, sinks
Item
Vanity with Top
Material
Acacia
Color
Brown

Description

Crafted with meticulous attention to detail, the sculptural Emmeline Collection seamlessly blends artistry with functionality. Available in three sizes, this collection is crafted from solid Ash and Ash veneers and features dramatic, faceted panel drawers which offer ample storage as well as a removable drawer organizer for added convenience. The sophisticated Pebble Oak finish accentuates the geometric pattern of the wire-brushed wood grain, while the intricate shapes provide both visual intrigue and tactile delight, making Emmeline a functional work of art and the perfect statement piece for any luxurious bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products