Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Emmeline 72" Double Vanity, Pebble Oak, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # D100-V72-PBO-FTJR
- Zoro # G523842504
product price:Â
$
9,726.99
/ea
Key Features
Countertop
Tajnar
Hardware Finish
Champagne Brass
Cabinet Finish
Pebble Oak
Includes
Vanity Base, Top and Sink
Material
Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D100-V72-PBO-FTJR
- Zoro #
- G523842504
- UPC #
- 840467836084
- Country of Origin
- Viet Nam
- Countertop
- Tajnar
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Pebble Oak
- Includes
- Vanity Base, Top and Sink
- Material
- Acacia
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Finish
- Pebble Oak
- Color
- Pebble Oak
Dimensions
- Height
- 35.98 in
- Depth
- 23.5 in
- Width
- 72 in
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 72" Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring four spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.