Glenbrooke 36in Mirror, Country Oak

  • Mfr # 735-M36-COK

  • Zoro # G211116122


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Depth
0.875 in
Material
Soft Maple Solids
Height (In.)
40.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735-M36-COK
Zoro #
G211116122
UPC #
840108945021
Country of Origin
China

Dimensions

Width
36"
Depth
0.875 in
Height (In.)
40.0 in

Details

Finish
Country Oak
Material
Soft Maple Solids

Description

The subtle sculpted detail in the frame of the 36in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Country Oak finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.