Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenbrooke 36in Mirror, Mid-Century Walnut

  • Mfr # 735-M36-WLT

  • Zoro # G311116114


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Depth
0.875 in
Material
Rubber Wood Solids
Height (In.)
40.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735-M36-WLT
Zoro #
G311116114
UPC #
840108945144
Country of Origin
China

Dimensions

Width
36"
Depth
0.875 in
Height (In.)
40.0 in

Details

Finish
Mid-Century Walnut
Material
Rubber Wood Solids

Description

The subtle sculpted detail in the frame of the 36in Glenbrooke mirror adds a modern touch to a timeless look. Originally designed to coordinate across several James Martin Vanity collections, this classically elegant mirror in our Mid-Century Walnut finish is also the perfect addition to any room in your home. Crafted using premium glass and accented with a 1in Bevel. Two sets of recessed, premium keyhole brackets allow for versatile installation, either vertical or horizontal. For your convenience, mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.