Zoro Homepage

Gracyn 36 in. Single Vanity, Sable

  • Mfr # D125-V36-SBL

  • Zoro # G616242907


product price: $2,195.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Height
34.75 in
Overall Width
35.75 in
Overall Length
21.38 in
Color
Sable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125-V36-SBL
Zoro #
G616242907
UPC #
840108982293
Country of Origin
Viet Nam

Dimensions

Overall Height
34.75 in
Overall Width
35.75 in
Overall Length
21.38 in

Details

Finish
Champagne Brass
Color
Sable

Description

The Gracyn 36 in. Single Vanity is a tactile and visual delight, boasting soft curves and a rich Sable finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Champagne Brass hardware. The two-door cabinet features ample storage with one exterior drawer, interior shelving, and one internal drawer. Complete the look with one of our 3 cm tops.


  • Two-door cabinet with one external drawer, one interior shelf, and one internal drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sand-blasted Ash wood in Sable finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V Outlet with USB Ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Freestanding vanity
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products