Gracyn 48 in. Single Vanity, Coastal Driftwood, w/ 3 CM White Zeus Quartz Top
- Mfr # D125-V48-CSD-3WZ
- Zoro # G016242989
Key Features
Specifications
Details
- MFR #
- D125-V48-CSD-3WZ
- Zoro #
- G016242989
- UPC #
- 840467804991
- Country of Origin
- Viet Nam
- Material
- Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
- Finish
- Coastal Driftwood
- Shape
- Rectangular
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Satin Nickel
- Tabletop Color
- White Zeus
- Number of Faucet Holes
- 1 Per Basin
- Number of Bowls
- Single
Dimensions
- Width
- 48 in
- Height
- 35.88 in
- Depth
- 21.5 in
Description
The Gracyn 48 in. Single Vanity is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with three full-extension exterior drawers and one top-row tip-out drawer, interior shelving, and two internal drawers. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- Three full-extension exterior drawers with one top-row tip-out drawer; two single cabinet doors with interior shelving and two internal drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Sand-blasted Ash wood in Coastal Driftwood finish with Satin Nickel hardware
- Countertop is pre-drilled for a single hole faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V Outlet with USB Ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable drawer organizer in Ash wood included
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.