Shop JAMES MARTIN VANITIES

Gracyn 48" Single Vanity, Coastal Driftwood, w/ 3 CM Tajnar Eclos Widespread Top

  • Mfr # D125-V48-CSD-WTJR
  • Zoro # G223854678

product price: 
$
6,620.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Coastal Driftwood
Countertop
Tajnar
Hardware Finish
Satin Nickel
Color
Coastal Driftwood
Material
Ash
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D125-V48-CSD-WTJR
Zoro #
G223854678
UPC #
840467836190
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.93 in
Depth
23.5 in

Details

Cabinet Finish
Coastal Driftwood
Countertop
Tajnar
Hardware Finish
Satin Nickel
Color
Coastal Driftwood
Item
Vanity Base, Top and Sink
Material
Ash
Countertop Material
Eclos Zero Silica
Finish
Coastal Driftwood
Includes
Vanity Base, Top and Sink
Shape
Rectangular

Description

The Gracyn 48" Single Vanity by James Martin Vanities is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with three full-extension exterior drawers and one top-row tip-out drawer, interior shelving, and two internal drawers. The addition of a radius-cut corner top in Tajnar Eclos with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.