Zoro Homepage

Gracyn 72 in. Double Vanity, Coastal Driftwood

  • Mfr # D125-V72-CSD

  • Zoro # G116242933


product price: $3,795.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Finish
Satin Nickel
Overall Height
34.75 in
Overall Length
21.38 in
Color
Coastal Driftwood
Overall Width
71.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125-V72-CSD
Zoro #
G116242933
UPC #
840108983382
Country of Origin
Viet Nam

Dimensions

Overall Height
34.75 in
Overall Length
21.38 in
Overall Width
71.75 in

Details

Finish
Satin Nickel
Color
Coastal Driftwood

Description

The Gracyn 72 in. Double Vanity is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring two integrated USB/120V power units and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with four full-extension drawers, interior shelving, and two internal drawers. Complete the look with one of our 3 cm tops.


  • Four full-extension drawers and two cabinet doors with interior shelving and two internal drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sand-blasted Ash wood in Coastal Driftwood finish with Satin Nickel hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Two integrated 120V Outlets with USB Ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Freestanding vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.