Gracyn 72 in. Double Vanity, Coastal Driftwood, w/ 3 CM White Zeus Quartz Top
- Mfr # D125-V72-CSD-3WZ
- Zoro # G916242805
Key Features
Specifications
Product Information
- MFR #
- D125-V72-CSD-3WZ
- Zoro #
- G916242805
- UPC #
- 840467805035
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 35.88 in
- Depth
- 21.5 in
Details
- Material
- Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
- Finish
- Coastal Driftwood
- Shape
- Rectangular
- Tabletop Color
- White Zeus
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Satin Nickel
- Number of Faucet Holes
- 1 Per Basin
- Number of Bowls
- Double
Description
The Gracyn 72 in. Double Vanity is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring two integrated USB/120V power units and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two single-door cabinet features ample storage with four full-extension drawers, interior shelving, and two internal drawers. With the addition of a classic White Zeus Silestone top and undermount sinks, this vanity is a seamless integration of modern design and functionality.
- Four full-extension drawers and two cabinet doors with interior shelving and two internal drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Sand-blasted Ash wood in Coastal Driftwood finish with Satin Nickel hardware
- Countertop is pre-drilled for single-hole faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Two integrated 120V Outlets with USB Ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Removable drawer organizer in Ash wood included
- Faucets sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.