Hudson 36" Single Vanity, Honey Oak w/ 3 CM Tajnar Eclos Top

  • Mfr # 435-V36-HNO-3TJR

  • Zoro # G222918661


product price:  $3,706.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hardware Finish
Champagne Brass
Material
Poplar
Height
34.18 in
Includes
Vanity, Countertops, Sinks
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V36-HNO-3TJR
Zoro #
G222918661
UPC #
840467825446
Country of Origin
Viet Nam

Dimensions

Height
34.18 in
Width
36 in
Depth
23.5 in

Details

Hardware Finish
Champagne Brass
Material
Poplar
Includes
Vanity, Countertops, Sinks
Countertop Material
Tajnar
Cabinet Finish
Honey Oak
Finish
Honey Oak
Item
Vanity with Top
Color
Honey Oak

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.