Hudson 48" Single Vanity, Honey Oak w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger

  • Mfr # 435-V48-HNO-FTJR

  • Zoro # G622918612


product price:  $5,364.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
48 in
Material
Poplar
Finish
Honey Oak
Includes
Vanity, Countertops, Sinks
Color
Honey Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V48-HNO-FTJR
Zoro #
G622918612
UPC #
840467825675
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
34.18 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Honey Oak
Includes
Vanity, Countertops, Sinks
Color
Honey Oak
Countertop Material
Tajnar
Cabinet Finish
Honey Oak
Hardware Finish
Champagne Brass

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products