Hudson 48in Single Vanity Cabinet, Light Natural Oak

  • Mfr # 435-V48-M-LNO

  • Zoro # G711116103


product price: $2,349.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Height (In.)
33 in
Depth (In.)
23 in
Finish
Light Natural Oak
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-V48-M-LNO
Zoro #
G711116103
UPC #
840108944505
Country of Origin
Viet Nam

Dimensions

Width (In.)
48" Single
Height (In.)
33 in
Depth (In.)
23 in

Details

Body Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Number of Shelves
1
Number of Doors
1
Number of Drawers
6
Includes
Vanity cabinet only

Description

The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 48in vanity features one set of doors that opens up to a convenient dual power and USB outlet and ample storage. Six drawers and one removable bamboo storage organizer tray allow for optimum organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.