Hudson 60'' D Vanity, Light Natural Oak w/ Jasmine Pearl Top w/FreePower Wireless Charger

  • Mfr # 435-V60D-LNO-FEJP

  • Zoro # G321967416


product price:  $5,373.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34-1/4 in
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V60D-LNO-FEJP
Zoro #
G321967416
UPC #
840467810725
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34-1/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
Hardware Finish
Champagne Brass
Countertop Material
Eternal Jasmine Pearl
Includes
Vanity cabinet, countertop, sinks
Color
Brown

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.