Hudson 60" Double Vanity, Honey Oak w/ 3 CM Carrara Marble Top

  • Mfr # 435-V60D-HNO-3CAR

  • Zoro # G222918531


product price:  $5,700.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity, Countertops, Sinks
Height
34.18 in
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak
Finish
Honey Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V60D-HNO-3CAR
Zoro #
G222918531
UPC #
840467825767
Country of Origin
Viet Nam

Dimensions

Height
34.18 in
Width
60 in
Depth
23.5 in

Details

Includes
Vanity, Countertops, Sinks
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak
Item
Vanity with Top
Finish
Honey Oak
Color
Honey Oak
Countertop Material
Carrara White
Material
Poplar

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products