Hudson 60 in. Single Vanity, Light Natural Oak w/ 3 CM Victorian Silver Top

  • Mfr # 435-V60S-LNO-FVSL

  • Zoro # G516242908


product price:  $4,294.00
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.25 in
Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Number of Faucet Holes
3 Per Basin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V60S-LNO-FVSL
Zoro #
G516242908
UPC #
840467807244
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Tabletop Color
Victorian Silver
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Shape
Rectangular
Hardware Finish
Champagne Brass
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The Hudson 60 in. Single Vanity by James Martin Vanities brings the sophistication of fine furniture to your bathroom with its cathedral grain White Oak veneers and sleek modern panel detailing on the door and drawer fronts. This thoughtfully designed vanity offers ample storage with two standard full-extension drawers, a convenient top-row tip-out drawer, and a removable bamboo drawer organizer. The right-side door opens to reveal a 120V power outlet with USB ports for easy charging, while the left-side door conceals an additional interior drawer. The look is completed by an elegant Victorian Silver Silestone top and undermount sink.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two single-door cabinets with interior shelves; one top-row tip-out drawer, two full-extension exterior drawers, and one interior drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer glides and doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Bamboo drawer organizer included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products