Kinnsden 48" Sgl Vanity, Weathered Oak, Sgl Hole 3 CM Wht Zeus Silestone Top and Matching Backsplash

  • Mfr # D680-V48-WTO-1WZ

  • Zoro # G722918949


product price:  $5,858.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
35.93 in
Material
Oak
Finish
Weathered Oak
Hardware Finish
Champagne Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D680-V48-WTO-1WZ
Zoro #
G722918949
UPC #
840467837852
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.93 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Oak
Finish
Weathered Oak
Hardware Finish
Champagne Brass
Color
Weathered Oak
Includes
Vanity, Countertops, Sinks
Countertop Material
White Zeus
Cabinet Finish
Weathered Oak

Description

Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.