Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laurent 30" Single Vanity, Honey Oak w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # 545-V30-HNO-3ENC
- Zoro # G522918873
product price:Â
$
3,074.99
/ea
Key Features
Width
30 in
Height
34.18 in
Material
Poplar
Finish
Honey Oak
Color
Honey Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545-V30-HNO-3ENC
- Zoro #
- G522918873
- UPC #
- 840467828102
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Honey Oak
- Color
- Honey Oak
- Hardware Finish
- Champagne Brass
- Includes
- Vanity, Countertops, Sinks
- Countertop Material
- Ethereal Noctis
- Cabinet Finish
- Honey Oak
Dimensions
- Width
- 30 in
- Height
- 34.18 in
- Depth
- 23.5 in
Description
Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.