Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurent 30in Single Vanity Cabinet, Light Natural Oak

  • Mfr # 545-V30-LNO

  • Zoro # G311116077


product price: $1,516.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Height (In.)
33 in
Depth (In.)
23 in
Finish
Light Natural Oak
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-V30-LNO
Zoro #
G311116077
UPC #
840108944598
Country of Origin
Viet Nam

Dimensions

Width (In.)
30" Single
Height (In.)
33 in
Depth (In.)
23 in

Details

Body Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Finish
Light Natural Oak
Number of Shelves
1
Number of Doors
2
Number of Drawers
0
Includes
Vanity cabinet only

Description

The 30in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity offers two doors that open to an adjustable shelf and convenient dual power and USB outlet. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.