Laurent 48'' S Vanity, Light Natural Oak w/ Ethereal Noctis Top w/FreePower Wireless Charger
- Mfr # 545-V48-LNO-FENC
- Zoro # G021967495
product price:Â
$
4,767.99
/ea
Key Features
Width
48 in
Height
34.25 in
Material
Ash
Finish
Light Natural Oak
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545-V48-LNO-FENC
- Zoro #
- G021967495
- UPC #
- 840467811319
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48 in
- Height
- 34.25 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Ash
- Finish
- Light Natural Oak
- Hardware Finish
- Champagne Brass
- Countertop Material
- Ethereal Noctis
- Color
- Brown
- Number of Bowls
- 1
- Includes
- Vanity cabinet, countertop, sink
Description
Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.