Laurent 48in Single Vanity, Light Natural Oak w/ 3 CM Carrara Marble Top

  • Mfr # 545-V48-LNO-3CAR

  • Zoro # G411116595


product price:  $3,602.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Width
48" Single
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Finish
Light Natural Oak
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-V48-LNO-3CAR
Zoro #
G411116595
UPC #
840108950490
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
34.2 inch
Depth
23.5 inch

Details

Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers and Rattan
Finish
Light Natural Oak
Countertop Material
Carrara Marble
Shape
Rectangular
Hardware Finish
Champagne Brass

Description

The 48in Laurent Single Vanity features picture frame detailing with unexpected soft curves. The Light Natural Oak finish over cathedral grain ash veneers creates modern rustic appeal. This vanity offers a top-row tip-out style drawer, six traditional drawers, and a removable bamboo storage tray. The single door opens to an adjustable shelf and convenient dual power and USB outlet. Choose to install it as a free-standing vanity with the modern wood base, or choose to float it on your wall using our durable french cleat hardware. The beautiful natural wood texture, elegant detailing, and Champagne Brass knobs create a point of interest in any bathroom space. The 3 CM Carrara marble top adds the final touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products