Laurent 60'' D Vanity, Light Natural Oak, w/ Jasmine Pearl Quartz Top w/FreePower Wireless Charger

  • Mfr # 545-V60D-LNO-FEJP

  • Zoro # G421967538


product price:  $5,702.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.13 in
Material
Ash
Depth
23.5 in
Includes
Vanity cabinet, countertop, sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545-V60D-LNO-FEJP
Zoro #
G421967538
UPC #
840467811340
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.13 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Hardware Finish
Champagne Brass
Color
Brown
Countertop Material
Eternal Jasmine Pearl
Finish
Light Natural Oak

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.