Laurent 60'' D Vanity, Light Natural Oak, w/ Victorian Sil Quartz Top w/FreePower Wireless Charger

  • Mfr # 545-V60D-LNO-FVSL

  • Zoro # G521967520


product price:  $5,891.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34.13 in
Material
Ash
Finish
Light Natural Oak
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545-V60D-LNO-FVSL
Zoro #
G521967520
UPC #
840467811371
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.13 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Light Natural Oak
Hardware Finish
Champagne Brass
Countertop Material
Victorian Silver
Number of Bowls
2
Color
Brown
Includes
Vanity cabinet, countertop, sinks

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products