Zoro Homepage
This item is Discontinued.
James Martin Vanities Laurent 60 in. Double Vanity, Light Natural Oak, w/ 3 CM Arctic Fall Solid Surface Top 545-V60D-LNO-3AF

Laurent 60 in. Double Vanity, Light Natural Oak, w/ 3 CM Arctic Fall Solid Surface Top (Discontinued)

  • Mfr # 545-V60D-LNO-3AF
  • Zoro # G416242992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545-V60D-LNO-3AF
Zoro #
G416242992
UPC #
840467804731
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.13 in
Depth
23.5 in

Details

Material
Ash Solids, Ash Veneers, Plywood Panels
Finish
Light Natural Oak
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Arctic Fall
Shape
Rectangular
Number of Bowls
Double
Mounting Type
Widespread Faucet

Description

A modern interpretation of mid-century design, the Laurent 60 in. Double Vanity features organic charm with soft, rounded picture-frame details. Its Light Natural Oak finish over cathedral grain Ash veneers highlights the beautiful, natural wood texture, while Champagne Brass knobs lend a touch of elegance. Designed for versatility, this vanity offers two top-row tip-out drawers, four generously sized full-extension drawers, and a removable bamboo drawer organizer. The two-door cabinet door opens to adjustable shelves and a conveniently integrated USB/120V power unit. Choose to install the Laurent as a freestanding vanity with the modern wood base, or float it on your wall using our durable French cleat hardware. Perfectly crafted and beautifully appointed, Laurent brings an understated elegance to any bathroom. The addition of a modern Arctic Fall Solid Surface top completes the look.


  • Two single-door cabinets with internal shelves; two top-row tip-out drawers, and four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Champagne Brass hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sinks that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable bamboo drawer organizer included
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.