Laurent 60" Single Vanity, Honey Oak w/ 3 CM Tajnar Eclos Top

  • Mfr # 545-V60S-HNO-3TJR

  • Zoro # G622918445


product price:  $6,152.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Honey Oak
Width
60 in
Hardware Finish
Champagne Brass
Includes
Vanity, Countertops, Sinks
Color
Honey Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545-V60S-HNO-3TJR
Zoro #
G622918445
UPC #
840467828959
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.18 in
Depth
23.5 in

Details

Finish
Honey Oak
Hardware Finish
Champagne Brass
Includes
Vanity, Countertops, Sinks
Color
Honey Oak
Material
Poplar
Item
Vanity with Top
Cabinet Finish
Honey Oak
Countertop Material
Tajnar

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.