Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear 36in Single Vanity Cabinet, Whitewashed Walnut

  • Mfr # 210-V36-WW

  • Zoro # G911115999


product price: $1,468.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Height (In.)
29.8 in
Depth (In.)
18.8 in
Number of Shelves
1
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-V36-WW
Zoro #
G911115999
UPC #
846871097608
Country of Origin
Viet Nam

Dimensions

Width (In.)
36" Single
Height (In.)
29.8 in
Depth (In.)
18.8 in

Details

Body Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Whitewashed Walnut
Number of Shelves
1
Number of Doors
2
Number of Drawers
1
Includes
Vanity cabinet only

Description

The Linear 36in Whitewashed Walnut Single Vanity Cabinet features spacious storage options with two doors, one shelf, and one inside drawer. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. The recessed interior drawer is designed to only extend and open half way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.