
Linear 36in Single Vanity, Whitewashed Walnut w/ Glossy White Composite Stone Top
Mfr # 210-V36-WW-GW
Zoro # G511117508
product price: $2,546.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
36" Single
Height
34.5 inch
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-V36-WW-GW
Zoro #
G511117508
UPC #
846871097103
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
34.5 inch
Depth
19 inch
Details
Material
Black Walnut, Yellow Poplar, Plywood Panels, Maple Veneers
Finish
Whitewashed Walnut
Shape
Rectangular
Hardware Finish
Satin Nickel
Description
The Linear 36in Whitewashed Walnut Single Vanity features spacious storage options with two doors, one shelf, and one inside drawer. Cabinet exterior is made from solid American Walnut, highlighted by clean lines and Satin Nickel finish knobs. The look is completed with a Glossy White Composite Stone integrated top and sink. The recessed interior drawer is designed to only extend and open half way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.